Shop All Automotive Hydraulic Filters
Mp Filtri
HP0653A03VHP01 Replacement/Interchange Hydraulic Filter
Mfr # MF0901476
Zoro # G505828205
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.77
- OD Bottom 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0901476
- Zoro # G505828205
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.7 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Filter Media | Glass |
By-Pass | No |
Micron Rating | 3 |
Application | Filtration |
Description
Main Filter MF0908668 replaces OEM HP0653A03VHP01 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 8.70in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 8.70in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES Black Powder Coated Aluminum Powered Running Boards (3047902)
- BALDWIN FILTERS Air Filter, 13-3/32in. L x 3-3/8in. dia. (RS5746)
- COBRA Connected Car Radar Detector, 480i (0180009-1)
- WIX FILTERS Cartridge Fuel Filter, 33080 (33080)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9600-8Z25B)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165659 (P165659)
- BALDWIN FILTERS Hydraulic Filter, 2-9/16 x 8-31/32 In (PT8484)
- MAIN FILTER BALDWIN BT8840 Replacement/Interchange Spin-On Filter (MF0575530)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 9-3/32 In (PT568)
- MAIN FILTER PRINCE FA25 Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Power Steering/Hydraulic Filter, 1-9/16In (P183)
- Mp Filtri Automotive Hydraulic Filters