Shop All Automotive Hydraulic Filters
Mp Filtri
HP0652M10VNP01 Replacement/Interchange Hydraulic Filter
Mfr # MF0901465
Zoro # G005827791
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.77
- OD Bottom 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0901465
- Zoro # G005827791
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 4.69 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1.03 |
By-Pass | No |
Application | Filtration |
Filter Media | Wire Mesh |
Micron Rating | 10 |
Description
Main Filter MF0908637 replaces OEM HP0652M10VNP01 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Seal Type: Viton
Height: 4.69in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.03in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Seal Type: Viton
Height: 4.69in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.03in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE HANDLE TRANSOM ZNC 6""L (37501)
- MANN FILTER Engine Oil Filter 2012-2014 Volkswagen Passat 2.0L, HU 7008 z (HU 7008 z)
- S&G TOOL AID TERMINAL CRIMPER F/ DEUTSCH 12G CLOSED (SG18860)
- MAIN FILTER MP FILTRI CS150P10A Replacement/Interchange Spin-On Filter (MF0058038)
- BETA 1 FILTERS Spin-On replacement filter for 51614 / WIX (B1SO0002663)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0240D-Z10B)
- DONALDSON Hydraulic Filter, Cartridge, P553293 (P553293)
- BALDWIN FILTERS Hydraulic Filter, 3 x 5-21/32 In (PT480)
- MAIN FILTER DONALDSON/FBO/DCI P550148 Replacement/Interchange Spin-On Filter (MF0058027)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9042)
- MAIN FILTER UCC HYDRAULICS UCUS1500410 Hydraulic Filter Replacement (MF0057995)
- Mp Filtri Automotive Hydraulic Filters