Shop All Automotive Hydraulic Filters
Mp Filtri
HP0651M60VN Replacement/Interchange Hydraulic Filter
Mfr # MF0058376
Zoro # G805828929
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.77
- OD Bottom 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0058376
- Zoro # G805828929
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 3.386 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Application | Filtration |
Micron Rating | 60 |
By-Pass | No |
Filter Media | Wire Mesh |
Description
Main Filter MF0572593 replaces OEM HP0651M60VN by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 3.386in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 3.386in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING CLR/MKR- YEL- MCRNV LED- DUAL INT- P2- W (49373)
- AUTO VENTSHADE 15-17 TAHOE/SUBURBAN AEROSKIN HOODPROTECTOR-SMOKE (322066)
- VELVAC Truck Mirror (718388-5)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G202)
- MAIN FILTER UCC HYDRAULICS MX1591410 Replacement/Interchange Spin-On Filter (MF0058027)
- BALDWIN FILTERS Power Steering Filter, 3-3/8 x 2-23/32 In (PT9449)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE3010N Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER SCHROEDER SBF75004Z3B Replacement/Interchange Spin-On Filter (MF0058060)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 8-15/16 In (PT510)
- FLEETGUARD Hydraulic Filter, HF35296 (HF35296)
- DONALDSON Hydraulic Filter, Spin-On, P165877 (P165877)
- Mp Filtri Automotive Hydraulic Filters