Shop All Automotive Hydraulic Filters
Mp Filtri
HP0505A25AS Replacement/Interchange Hydraulic Filter
Mfr # MF0058560
Zoro # G205828376
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.01
- OD Bottom 2.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0058560
- Zoro # G205828376
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 12.99 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.01 |
OD Bottom | 2.01 |
ID Top | 0.94 |
Filter Media | Glass |
Application | Filtration |
Micron Rating | 20 |
By-Pass | No |
Description
Main Filter MF0908753 replaces OEM HP0505A25AS by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 12.99in
OD Top: 2.01in
OD Bottom: 2.01in
ID Top: 0.94in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 12.99in
OD Top: 2.01in
OD Bottom: 2.01in
ID Top: 0.94in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Stud Remover and Installer, 5/8" (ASS200-5/8)
- ECCO Camera Cable, 5m 4-pin (ECTC5-4)
- LOADSTAR TIRES Loadstar Bias Tire and Wheel (Rim) Assembly KR25 ST145/R-12 5-Hole 8 Ply, White, Modular (31212)
- BATTERY DOCTOR Toggle Switch Cover, Silver (20563)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 7-13/16 In (PT567-10)
- DONALDSON P174552, DURAMAX (P174552)
- MAIN FILTER WIX A03A10G9 Replacement/Interchange Spin-On Filter (MF0058021)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8898)
- DONALDSON Breather Filter Filter (P562524)
- BALDWIN FILTERS Hydraulic Filter, 2-3/32 x 4-9/16 In (PT8895-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 18-29/32 In (PT8971-MPG)
- Mp Filtri Automotive Hydraulic Filters