Shop All Automotive Hydraulic Filters
Mp Filtri
HP0505A10NA Replacement/Interchange Hydraulic Filter
Mfr # MF0058554
Zoro # G605827689
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 1.97
- OD Bottom 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0058554
- Zoro # G605827689
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 12.95 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.97 |
OD Bottom | 1.97 |
ID Top | 0.96 |
Micron Rating | 10 |
Application | Filtration |
By-Pass | No |
Filter Media | Glass |
Description
Main Filter MF0908745 replaces OEM HP0505A10NA by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 12.95in
OD Top: 1.97in
OD Bottom: 1.97in
ID Top: 0.96in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 12.95in
OD Top: 1.97in
OD Bottom: 1.97in
ID Top: 0.96in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 87-96 Jeep Wrangler Yj 50In Straight Light Bar Window Pillar Brackets (RS-NR-L19-4)
- VELVAC Sr-5 Trailer Spring Brake Valve (034035)
- LUVERNE O-MEGA/O-MEGA II RUNNING BOARDS BLACK TEXTURED POWDER COAT(BRKTS SOLD (584088)
- FLITZ Buff Ball - Super Mini 2" - White w/1.76oz Tube Polish (SM 10250-50)
- MAIN FILTER HYDAC/HYCON 2058114 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER MP FILTRI CSG050P10A Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER WIX A04A10C Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER STAUFF SF6731MG Replacement/Interchange Spin-On Filter (MF0058075)
- BALDWIN FILTERS Hydraulic Filter, 5-11/16 x 12-1/8 In (PT8376-MPG)
- MAIN FILTER CATERPILLAR 363992 Replacement/Interchange Spin-On Filter (MF0058027)
- BETA 1 FILTERS Spin-On replacement filter for RN28201 / FS CURTIS (B1SO0001200)
- Mp Filtri Automotive Hydraulic Filters