Shop All Hydraulic Filters
Mp Filtri
F60P20A Replacement/Interchange Hydraulic Filter
Mfr # MF0062414
Zoro # G604409992
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 9.49
- OD Top 5.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0062414
- Zoro # G604409992
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.49 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 2.54 |
Micron Rating | 25 |
Application | Filtration |
Product Media | Cellulose |
By-Pass | Yes |
Weight | 2.5 |
Description
Main Filter MF0914340 replaces OEM F60P20A by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 9.49in
OD Top: 5.12in
OD Bottom: 5.12in
ID Top: 2.54in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 9.49in
OD Top: 5.12in
OD Bottom: 5.12in
ID Top: 2.54in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 22200 Spherical Roller Bearing (22211 EX W33)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (F604)
- SPEEDAIRE Pressure Gauge, PK2 (PN22N056G)
- BETA 1 FILTERS Air Filter replacement filter for 00701180 / SCHULZ (B1AF0009250)
- MP FILTRI CA025M60N Replacement/Interchange Hydraulic Filter (MF0577063)
- MP FILTRI 6013007 Replacement/Interchange Hydraulic Filter (MF0058486)
- MP FILTRI 6007003 Replacement/Interchange Hydraulic Filter (MF0058392)
- MP FILTRI F1810 Replacement/Interchange Hydraulic Filter (MF0062314)
- MP FILTRI 6010008 Replacement/Interchange Hydraulic Filter (MF0058716)
- MP FILTRI 61000301 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO P351A0360W, 257 micron, Outside-In, Wire Mesh (MF0066303)
- Mp Filtri Hydraulic Filtration