Shop All Hydraulic Filters
Mp Filtri
F18M60A Replacement/Interchange Hydraulic Filter
Mfr # MF0062322
Zoro # G604409855
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 8.62
- OD Top 3.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0062322
- Zoro # G604409855
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.62 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.59 |
Micron Rating | 60 |
Product Media | Wire Mesh |
By-Pass | Yes |
Application | Filtration |
Weight | 1.3288 |
Description
Main Filter MF0914325 replaces OEM F18M60A by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 8.62in
OD Top: 3.90in
OD Bottom: 3.90in
ID Top: 1.59in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 8.62in
OD Top: 3.90in
OD Bottom: 3.90in
ID Top: 1.59in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Silencer, Plastic, 1/4" (S-1086-14)
- SMC 1/8" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N01S)
- ILB GOLD Stator Cover, Replacement For Wai Global 46-82508 (46-82508)
- BESTORQ Double Side V Belt, 150.2 in Outside Length, 0.66 in Top Width, 1 Ribs (BB145.6)
- MP FILTRI CA025M60N Replacement/Interchange Hydraulic Filter (MF0577063)
- MP FILTRI Suction Hydraulic Filter Assembly (SF2505AF2S)
- MP FILTRI F1810 Replacement/Interchange Hydraulic Filter (MF0062314)
- MP FILTRI 61000301 Replacement/Interchange Hydraulic Filter (MF0057995)
- MP FILTRI 6007003 Replacement/Interchange Hydraulic Filter (MF0058392)
- MP FILTRI 6013007 Replacement/Interchange Hydraulic Filter (MF0058486)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- Mp Filtri Hydraulic Filtration