Shop All Automotive Hydraulic Filters
Mp Filtri
CU4005M90VN Replacement/Interchange Hydraulic Filter
Mfr # MF0901429
Zoro # G205828581
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.94
- OD Bottom 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0901429
- Zoro # G205828581
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 25.71 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.37 |
ID Bottom | 2.37 |
Application | Filtration |
Micron Rating | 125 |
Filter Media | Wire Mesh |
By-Pass | No |
Description
Main Filter MF0908921 replaces OEM CU4005M90VN by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 25.71in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
ID_Bottom: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 25.71in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
ID_Bottom: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE BLACK BODY/RED RECTANGLE ROCKER SWITCH (84830)
- PERFORMANCE TOOL 3-Pc Stone Set For W80631 Brake Hone Ston, W80632 (W80632)
- EXTREME MAX Extreme Max 3006.8264 BoatTector Stainless Steel Chain Shackle - 5/16" (3006.8264)
- NGK EA0059 EGR Valve Temperature Sensor (EA0059)
- MAIN FILTER FRAM C7260 Hydraulic Filter Replacement (MF0058400)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9600-4Z10V)
- MAIN FILTER NAPA 1860 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER STAUFF SF6549 Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER PRINCE FB10 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER STAUFF SF6721 Replacement/Interchange Spin-On Filter (MF0058069)
- DONALDSON Hydraulic Filter, Strainer, P562271 (P562271)
- Mp Filtri Automotive Hydraulic Filters