Shop All Automotive Hydraulic Filters
Mp Filtri
CU4004P10VNP01 Replacement/Interchange Hydraulic Filter
Mfr # MF0901419
Zoro # G005828637
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.94
- OD Bottom 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0901419
- Zoro # G005828637
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 16.89 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.37 |
Application | Filtration |
Filter Media | Cellulose |
Micron Rating | 10 |
By-Pass | No |
Description
Main Filter MF0905767 replaces OEM CU4004P10VNP01 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 16.89in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 16.89in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES O-RING ASSORTMENT (85001)
- T-H MARINE SUPPLIES T-H Marine 48" Zippered Rigging Sleeve - Black (ZRS-1-DP)
- ESCO CYCLONEX SERIES 5 GALLON BEAD SEATER (ESC20390)
- ACDELCO Cap-Rad Fil, Rc27 (RC27)
- DONALDSON Hydraulic Filter, Spin-On, P573998 (P573998)
- MAIN FILTER HY-PRO HP76L43MB Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER PARKER 926170 Replacement/Interchange Spin-On Filter (MF0058058)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT365)
- DONALDSON Hydraulic Filter, Cartridge, P171826 (P171826)
- MAIN FILTER DONALDSON/FBO/DCI P550268 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER ZINGA LE03 Replacement/Interchange Spin-On Filter (MF0411197)
- Mp Filtri Automotive Hydraulic Filters