Shop All Automotive Hydraulic Filters
Mp Filtri
CU2103P25ANP01 Replacement/Interchange Hydraulic Filter
Mfr # MF0901275
Zoro # G505827765
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.07
- OD Bottom 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0901275
- Zoro # G505827765
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 20 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.6 |
Micron Rating | 25 |
Application | Filtration |
By-Pass | No |
Filter Media | Cellulose |
Description
Main Filter MF0909063 replaces OEM CU2103P25ANP01 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 20.00in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 20.00in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Install Kit, 7135276 (7135276)
- BALDWIN FILTERS Transmission Filter, 3-1/32 x 5-1/2 In (BT9402)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- ILC Replacement For HONDA EU7000IS GENERATOR BATTERY EU7000IS GENERATOR BATTERY (EU7000IS GENERATOR BATTERY:)
- DONALDSON Hydraulic Filter, Cartridge, P167186 (P167186)
- MAIN FILTER DELAWARE MANITOU D294A3AN Replacement/Interchange Spin-On Filter (MF0058084)
- MAIN FILTER FILTER MART F75008K6B Replacement/Interchange Spin-On Filter (MF0058075)
- BOBCAT BOBCAT 6515541 Replacement/Interchange Hydraulic Filter (MF0057995)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/32 In (BT8843-MPG)
- MAIN FILTER CROSS 1A9023 Replacement/Interchange Spin-On Filter (MF0057997)
- SCHROEDER Filter Element, Cellulose, 10 Microns (K10)
- Mp Filtri Automotive Hydraulic Filters