Shop All Automotive Hydraulic Filters
Mp Filtri
CU2103A03VNP01 Replacement/Interchange Hydraulic Filter
Mfr # MF0901213
Zoro # G605828310
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.07
- OD Bottom 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0901213
- Zoro # G605828310
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 20 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.6 |
Application | Filtration |
Filter Media | Glass |
Micron Rating | 3 |
By-Pass | No |
Description
Main Filter MF0909070 replaces OEM CU2103A03VNP01 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 20.00in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 20.00in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Tempest SC Surfacant Cleaner Degreaser, 1 Gal Jug, Solvent Based. 4 Pack (100986239)
- MOTORCRAFT Wire Asy, Wpt1188 (WPT1188)
- CURT Recessed Tie-Down Ring, 1-3/8"x1-7/8" (83601)
- BENNETT MARINE A1113 Lower Hinge (A1113)
- MAIN FILTER CIM-TEK 70134 Hydraulic Filter Replacement (MF0057995)
- BETA 1 FILTERS Spin-On replacement filter for DMS04AN / DELAWARE MANITOU (B1SO0001705)
- VAICO A/T Hydraulic Filter Set, V30-7310 (V30-7310)
- MAIN FILTER DITCH WITCH 155954 Replacement/Interchange Spin-On Filter (MF0058057)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD10)
- MAIN FILTER GRADALL 91143144 Replacement/Interchange Spin-On Filter (MF0058073)
- WIX FILTERS Cartridge Hyd Filter, 51409 (51409)
- Mp Filtri Automotive Hydraulic Filters