Shop All Automotive Hydraulic Filters
Mp Filtri
CU2102M250VN Replacement/Interchange Hydraulic Filter
Mfr # MF0901273
Zoro # G005828774
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.07
- OD Bottom 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0901273
- Zoro # G005828774
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 14.49 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.6 |
Micron Rating | 250 |
Application | Filtration |
Filter Media | Wire Mesh |
By-Pass | No |
Description
Main Filter MF0909044 replaces OEM CU2102M250VN by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Seal Type: Viton
Height: 14.49in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Seal Type: Viton
Height: 14.49in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Flood Light, LED, 2-1/2" D (EW2321)
- GROCO Stainless Steel Basket f/SS-750 & BVS-750 (BS-22)
- CLASSIC ACCESSORIES Lunex RS-1 Boat Cover, Model B, Grey (20-141-091001-00)
- CTA MANUFACTURING SPRING COMPRESSOR FORD VALVE (CTA7639)
- MAIN FILTER STAUFF SF6711 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE7010N Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER BALDWIN BT8428MPG Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 11-13/16 In (PT8889)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-13/32 In (BT259)
- BETA 1 FILTERS Spin-On replacement filter for DMS04AN / DELAWARE MANITOU (B1SO0001705)
- DONALDSON P764668, DURAMAX (P764668)
- Mp Filtri Automotive Hydraulic Filters