Shop All Automotive Hydraulic Filters
Mp Filtri
CU1104M90AVP01 Replacement/Interchange Hydraulic Filter
Mfr # MF0901452
Zoro # G505827956
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.52
- OD Bottom 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0901452
- Zoro # G505827956
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 11.61 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.52 |
OD Bottom | 2.52 |
ID Top | 1.27 |
Micron Rating | 125 |
Application | Filtration |
By-Pass | No |
Filter Media | Wire Mesh |
Description
Main Filter MF0908858 replaces OEM CU1104M90AVP01 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 11.61in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 11.61in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA BULB 921 12V 16W W2. (921)
- REESE TOWPOWER Ball Mount Bar Tri-Ball Blk Nk (7039800)
- TAYLOR Low Freeboard Fender (31006)
- C.E. SMITH Molded Roller 2-1/2 in. x 12 in. - 1/2 in. ID w/Bushing Sleeve, UPC Label (29560)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 7-3/16In (BT595)
- BETA 1 FILTERS Spin-On replacement filter for 0160MA005BN / HYDAC/HYCON (B1SO0005620)
- DONALDSON Hydraulic Filter, Cartridge, P172466 (P172466)
- MAIN FILTER IKRON HHC01843 Replacement/Interchange Spin-On Filter (MF0058028)
- SCHROEDER Spin-On Filter, Microglass, 10 Microns (PZ10)
- MAIN FILTER HY-PRO HP75L825AB Replacement/Interchange Spin-On Filter (MF0058071)
- BALDWIN FILTERS Hydraulic Filter, 5-1/2 x 7-7/8 In (PT457-MPG)
- Mp Filtri Automotive Hydraulic Filters