Shop All Automotive Hydraulic Filters
Mp Filtri
CU1104A06AV Replacement/Interchange Hydraulic Filter
Mfr # MF0901446
Zoro # G005828521
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.52
- OD Bottom 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0901446
- Zoro # G005828521
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 11.61 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.52 |
OD Bottom | 2.52 |
ID Top | 1.27 |
Filter Media | Glass |
Application | Filtration |
Micron Rating | 5 |
By-Pass | No |
Description
Main Filter MF0908238 replaces OEM CU1104A06AV by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 11.61in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 11.61in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Muffler, Round Style 1, M045237 (M045237)
- SCHLEY PRODUCTS LOCK NUT RELEASE TOOL (SL65420)
- VELVAC Pressure Protection Valve 3/8" Inlet (032216)
- LISLE End Cap, 76mm, 14 Flute (61570)
- MAIN FILTER DONALDSON/FBO/DCI CS100P10A Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER DONALDSON/FBO/DCI P565060 Replacement/Interchange Spin-On Filter (MF0058015)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 7-7/32 In (BT9400-MPG)
- BALDWIN FILTERS Hvy-Dty Hydraulic Element, PT207-HD (PT207-HD)
- MAIN FILTER VICKERS 941107 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER WIX A07A25G Replacement/Interchange Spin-On Filter (MF0058056)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9020-4Z25B)
- Mp Filtri Automotive Hydraulic Filters