Shop All Automotive Hydraulic Filters
Mp Filtri
CU1103P10AVP01 Replacement/Interchange Hydraulic Filter
Mfr # MF0908452
Zoro # G005829009
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.52
- OD Bottom 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0908452
- Zoro # G005829009
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.68 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.52 |
OD Bottom | 2.52 |
ID Top | 1.27 |
Micron Rating | 10 |
By-Pass | No |
Filter Media | Cellulose |
Application | Filtration |
Description
Main Filter MF0908453 replaces OEM CU1103P10AVP01 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 7.68in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 7.68in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Steering Tie Rod End, CR0275 (CR0275)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RN11YC4 (322)
- UNITY 255800 Rear Shock Absorber (255800)
- A & I PRODUCTS Yoke & Shaft Assembly 1 3/16" Square Shaft 0" x0" x0" (A-10003535)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 7-17/32 In (PT9447)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Or Transmission Spin-On (BT8439-MPG)
- DONALDSON Breather Filter (X920006)
- MAIN FILTER DONALDSON/FBO/DCI P167162 Replacement/Interchange Spin-On Filter (MF0058061)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT389)
- DONALDSON Hydraulic Filter, Strainer, P169015 (P169015)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9600-13Z5B)
- Mp Filtri Automotive Hydraulic Filters