Shop All Automotive Hydraulic Filters
Mp Filtri
CU1103M90AVP01 Replacement/Interchange Hydraulic Filter
Mfr # MF0908440
Zoro # G505828038
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.52
- OD Bottom 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0908440
- Zoro # G505828038
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.68 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.52 |
OD Bottom | 2.52 |
ID Top | 1.27 |
By-Pass | No |
Filter Media | Wire Mesh |
Application | Filtration |
Micron Rating | 125 |
Description
Main Filter MF0908854 replaces OEM CU1103M90AVP01 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 7.68in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 7.68in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Fuel Tank Strap, 578-191 (578-191)
- ATTWOOD Attwood 4121-3 Aerator Remote Mounting Bracket - 1-1/8 in. (4121-3)
- MOTORCRAFT Kit-Brakelining Brake Lining Kt, Br1047E (BR1047E)
- FLEXZILLA Chuck Inflator with 12" Hose (AL2000FZ)
- WIX FILTERS Hyd Filter, 51631 (51631)
- MAIN FILTER HY-PRO HP75L86MB Replacement/Interchange Spin-On Filter (MF0058074)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5 In (PT468-MPG)
- MAIN FILTER CIM-TEK 70547 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER LENZ CP75210 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER PARKER PR3962 Replacement/Interchange Spin-On Filter (MF0058074)
- Mp Filtri Automotive Hydraulic Filters