Shop All Automotive Hydraulic Filters
Mp Filtri
CU1102M60AV Replacement/Interchange Hydraulic Filter
Mfr # MF0908386
Zoro # G605828112
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.52
- OD Bottom 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0908386
- Zoro # G605828112
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.71 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.52 |
OD Bottom | 2.52 |
ID Top | 1.27 |
Application | Filtration |
By-Pass | No |
Filter Media | Wire Mesh |
Micron Rating | 60 |
Description
Main Filter MF0908385 replaces OEM CU1102M60AV by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 5.71in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 5.71in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA GM SIDEPOST ADAPTER BRASS EACH (GM38)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT (153A)
- LANG TOOLS 3 PIece Universal Ratcheting Serpentine Belt Wrench Set (5344)
- TIP TOP TEAK Crystal Deck Cleaner - Quart (2lbs 6oz) (TC 2000)
- WIX FILTERS Hyd Filter, 51846 (51846)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P179075 (P179075)
- MAIN FILTER HYDAC/HYCON 0160MA005BN Replacement/Interchange Spin-On Filter (MF0058061)
- MAIN FILTER MP FILTRI CT070M60AB Replacement/Interchange Spin-On Filter (MF0058100)
- MAIN FILTER CROSS 1A9023 Replacement/Interchange Spin-On Filter (MF0057997)
- DONALDSON Hydraulic Filter, Strainer, P169018 (P169018)
- BETA 1 FILTERS Spin-On replacement filter for A150G06 / FILTREC (B1SO0005620)
- Mp Filtri Automotive Hydraulic Filters