Shop All Automotive Hydraulic Filters
Mp Filtri
CU1101M90AV Replacement/Interchange Hydraulic Filter
Mfr # MF0908320
Zoro # G005828095
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.52
- OD Bottom 2.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0908320
- Zoro # G005828095
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 4.41 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.52 |
OD Bottom | 2.52 |
ID Top | 1.27 |
Application | Filtration |
Filter Media | Wire Mesh |
By-Pass | No |
Micron Rating | 125 |
Description
Main Filter MF0908845 replaces OEM CU1101M90AV by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 4.41in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 4.41in
OD Top: 2.52in
OD Bottom: 2.52in
ID Top: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Funnel with Lid, 13 3/8, with Spout (651)
- HALTEC High Pressure Tire Valve, 2 In, PK50 (TV-602-HPA)
- LUMAPRO Miniature Lamp, 1591, 17W, S8, 28V, PK10 (1591-10PK)
- LINCOLN LUBRICATION Fuel Caddy, 25 Gallon (LIN3675)
- MAIN FILTER WIX 51249 Replacement/Interchange Spin-On Filter (MF0057995)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-5/8 In (PT8350)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 9 In (BT8931)
- DONALDSON Hydraulic Filter Cartridge (P555603)
- BETA 1 FILTERS Spin-On replacement filter for 20270185 / ENERGYLOGIC (B1SO0002663)
- WIX FILTERS Hyd Filter, 51740 (51740)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8-1/16 In (PT761)
- Mp Filtri Automotive Hydraulic Filters