Shop All Hydraulic Filters
Mp Filtri
61000321 Replacement/Interchange Spin-On Filter
Mfr # MF0058013
Zoro # G904410261
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Spin-On
- Flow Direction Outside-In
- Seal Type Buna
- Height 8.75
- OD Top 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mp Filtri
- MFR # MF0058013
- Zoro # G904410261
- Country of Origin United States
- Category Hydraulic Filters
Dimensions
Height | 8.75 |
Details
Filter Style | Spin-On |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Micron Rating | 10 |
Application | Filtration |
Product Media | Cellulose |
By-Pass | No |
Weight | 1.738 |
Description
Main Filter MF0105143 replaces OEM 61000321 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 8.75in
OD Top: 3.75in
OD Bottom: 3.75in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 8.75in
OD Top: 3.75in
OD Bottom: 3.75in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 30 psi (ST25-1A030)
- GATES 1/2" x 50 ft Hybrid Air Hose 300 psi (27573)
- WARNER LINEAR Linear Actuator, 24VDC, 600 lb., 4 In (K2G10-24V-BR-04)
- CP CHICAGO PNEUMATIC THROTTLE VALVE KIT (8940169994)
- MP FILTRI 61000301 Replacement/Interchange Hydraulic Filter (MF0057995)
- MP FILTRI CA025M60N Replacement/Interchange Hydraulic Filter (MF0577063)
- MP FILTRI F1810 Replacement/Interchange Hydraulic Filter (MF0062314)
- MP FILTRI Suction Hydraulic Filter Assembly (SF2505AF2S)
- MP FILTRI 6013007 Replacement/Interchange Hydraulic Filter (MF0058486)
- MP FILTRI 6007003 Replacement/Interchange Hydraulic Filter (MF0058392)
- EPPENSTEINER EPPENSTEINER 1225K20 Replacement/Interchange Hydraulic Filter (MF0065266)
- Mp Filtri Hydraulic Filtration