Shop All Hydraulic Filters
Mp Filtri
6060005 Replacement/Interchange Hydraulic Filter
Mfr # MF0058712
Zoro # G604409831
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 4.56
- OD Top 3.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0058712
- Zoro # G604409831
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.56 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
Micron Rating | 10 |
Application | Filtration |
By-Pass | No |
Product Media | Glass |
Weight | 0.9041 |
Description
Main Filter MF0099353 replaces OEM 6060005 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 4.56in
OD Top: 3.09in
OD Bottom: 3.09in
ID Top: 1.72in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 4.56in
OD Top: 3.09in
OD Bottom: 3.09in
ID Top: 1.72in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K778)
- NTN Radial Bearing, Double Seal, 25mm Bore (6005LLUC3/L627)
- SKF SKF-6304Z, Single Row Ball Brgs, 6304Z (6304Z)
- FASCO Condenser Fan Motor, 1/6 HP, 1.0A (D917)
- MP FILTRI CA025M60N Replacement/Interchange Hydraulic Filter (MF0577063)
- MP FILTRI 6013007 Replacement/Interchange Hydraulic Filter (MF0058486)
- MP FILTRI F1810 Replacement/Interchange Hydraulic Filter (MF0062314)
- MP FILTRI Suction Hydraulic Filter Assembly (SF2505AF2S)
- MP FILTRI MP FILTRI MP5162 Replacement/Interchange Hydraulic Filter (MF0058560)
- MP FILTRI 6007003 Replacement/Interchange Hydraulic Filter (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 60610, 150 micron, Outside-In, Wire Mesh (MF0617538)
- Mp Filtri Hydraulic Filters