Shop All Hydraulic Filters
Mp Filtri
6009044 Replacement/Interchange Hydraulic Filter
Mfr # MF0059386
Zoro # G604410202
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 38.81
- OD Top 3.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Filtri
- MFR # MF0059386
- Zoro # G604410202
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 38.81 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.78 |
OD Bottom | 3.78 |
ID Top | 2.22 |
ID Bottom | 2.22 |
Micron Rating | 5 |
By-Pass | No |
Application | Filtration |
Product Media | Glass |
Weight | 4.84 |
Description
Main Filter MF0099282 replaces OEM 6009044 by MP FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 38.81in
OD Top: 3.78in
OD Bottom: 3.78in
ID Top: 2.22in
ID_Bottom: 2.22in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 38.81in
OD Top: 3.78in
OD Bottom: 3.78in
ID Top: 2.22in
ID_Bottom: 2.22in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Rod Eye SGS-M12 (SGS-M12)
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F42AC)
- 3-IN-ONE Multi Purpose Drip Oil, 8 Oz., Clear Amber (10138)
- SPEEDAIRE Swivel Connector, 1/4 (30E593)
- MP FILTRI MP FILTRI MP5162 Replacement/Interchange Hydraulic Filter (MF0058560)
- MP FILTRI 6007003 Replacement/Interchange Hydraulic Filter (MF0058392)
- MP FILTRI 61000301 Replacement/Interchange Hydraulic Filter (MF0057995)
- MP FILTRI 6013007 Replacement/Interchange Hydraulic Filter (MF0058486)
- MP FILTRI Suction Hydraulic Filter Assembly (SF2505AF2S)
- MP FILTRI F1810 Replacement/Interchange Hydraulic Filter (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces BIG A 92435, 25 micron, Outside-In, Cellulose (MF0502896)
- Mp Filtri Hydraulic Filtration