Shop All Chemicals Starting with T
Mp Biomedical
Tris, 1kg
Mfr # 04819623
Zoro # G4238437
Free Shipping & Returns
$164.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade Ultra Pure
- CAS Number 77-86-1
- Chemical Container Size 1 kg
- Chemical Formula NH2C CH2OH 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mp Biomedical
- MFR # 04819623
- Zoro # G4238437
- Country of Origin China
- Category Chemicals Starting with T
Dimensions
Chemical Container Size | 1 kg |
Details
Item | Tris |
Chemical Container Type | Bottle |
Chemical Grade | Ultra Pure |
CAS Number | 77-86-1 |
Chemical Formula | NH2C CH2OH 3 |
Molecular Weight | 121.1 |
Chemical Container Material | Plastic |
Description
Tris, CAS Number 77-86-1, Molecular Weight 121.1, Chemical Formula NH2C CH2OH 3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Ultra Pure, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Pocket Soil Penetrometer, 0 to 4.5 Tons (5DPJ8)
- AQUAPHOENIX SCIENTIFIC Wide Range Indicator, 60 mL (WR1250-B)
- TRICORBRAUN 750 ml Glass Oblong Tapered New Amsterdam Liquor Bottle 21.5 mm Bar Top Neck Finish, Clear (140951)
- AK FUME HOOD SHELF 4 FT (50216)
- RPI TRIS Base Ultra pure , 5kg (T60040-5000.0)
- RPI Terrific Broth/Modified, 600g, Caplet, PK25 (T15050-600.0)
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- RPI Tryptone, Powder, 500g (T60060-500.0)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- RPI TRIS-Acetate-EDTA (TAE) 10x Solution, 4L (T60010-4000.0)
- RPI Tween 20, 1 L (P20370-1.0)
- Mp Biomedical Chemicals Starting with T