Shop All Cell Phone Cases
This Product is Discontinued
Moza
3-Axis Smartphone Gimbal Wireless Phone Charging 360°rotation (Discontinued)
Mfr # MG35
Zoro # G7148198
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Height 3.2
- Width 15
- Length 6
- Object Detection Automatically detect multiple subjects simultaneously.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moza
- MFR # MG35
- Zoro # G7148198
- UPC # 712424355078
- Country of Origin China
- Category Cell Phone Cases
Dimensions
Height | 3.2 |
Width | 15 |
Length | 6 |
Details
Color | Black |
Object Detection | Automatically detect multiple subjects simultaneously. |
Wireless Charging | Wireless phone charging |
App | MOZA App features professional photo and video settings. |
Follow Modes | 8 follow modes giving you same professional functionality |
Rotation Angle | Inception mode to make 360°rotation shooting |
Description
Moza Mini-Mi is a handheld smartphone and compatible with all the phones in the market. 1st wireless charging gimbal, redesigned APP for professional cinematic functions, more operation modes, all these extraordinary features make everyone a professional filmmaker only with a smartphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.