Shop All Pump Parts
Moyno
Pump Repair Kit, Moyno
Mfr # 3119031000
Zoro # G6069077
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nitrile
- For Use With Moyno Progressive Cavity Pumps
- Includes Flexible Joint, Seal, Stator
- Warranty 1 yr
- For Use With Mfr. Model Number 34401, 34459
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moyno
- MFR # 3119031000
- Zoro # G6069077
- Country of Origin United Kingdom
- Category Pump Parts
Details
Item | Pump Repair Kit |
Type | Nitrile |
For Use With | Moyno Progressive Cavity Pumps |
Includes | Flexible Joint, Seal, Stator |
Warranty | 1 yr |
For Use With Mfr. Model Number | 34401, 34459 |
Fits Brand | Moyno |
Product Type | Pump Repair Kit |
Compatible with Manufacturer Model Number | 34401, 34459 |
Compatible with Pump Type | Progressive Cavity Pump |
Compatible with Brand | Moyno |
Compatible with Manufacturer Model Number [NEW] | 34401, 34459 |
Compatible with Manufacturer Part Number | 34401, 34459 |
Compatible Grainger Part Number | 30EK52, 30EK56 |
Compatible Manufacturer Part Number | 34401, 34459 |
Compatible Manufacturer Model Number | 34401, 34459 |
For Use with Mfr. Model Number | 34401, 34459 |
Description
Pump Repair Kit, Compatible with Grainger Part Number 30EK52, 30EK56, Compatible with Manufacturer Model Number 34401, 34459, Includes Flexible Joint, Seal, Stator, Product Type Pump Repair Kit, Compatible with Pump Type Progressive Cavity Pump, Compatible with Brand Moyno
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / WAUKESHA Nut Rotor Jam Waukesha & Ampco (060052001+)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFV-40 & S1 Kit)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H213A-020)
- DAYTON Seal Gasket (PP26163AF0501G)
- MOYNO Pump Repair Kit, Moyno (3119027000)
- MOYNO Pump Repair Kit, Moyno (3119029000)
- ARO Retainer, 96627 (96627)
- GOULDS WATER TECHNOLOGY MAINTENANCE REPAIR KIT PUMP PARTS AND ACCESSORY (R196-MKM13Z)
- PACER Adaptr Type-A Female 1.5 (58-1405)
- VERSA-MATIC E5 XL Elastomer Kit (E5 XL KIT)
- STENNER Rotor Assembly (PMBRPL2)
- Moyno Pump Parts