Shop All Pump Parts
Moyno
Pump Repair Kit, Moyno
Mfr # 3119027000
Zoro # G6211003
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nitrile
- For Use With Moyno Progressive Cavity Pumps
- Includes Flexible Joint, Seal, Stator
- Fits Brand Moyno
- For Use With Mfr. Model Number 33201, 33259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moyno
- MFR # 3119027000
- Zoro # G6211003
- Country of Origin United Kingdom
- Category Pump Parts
Details
Item | Pump Repair Kit |
Type | Nitrile |
For Use With | Moyno Progressive Cavity Pumps |
Includes | Flexible Joint, Seal, Stator |
Fits Brand | Moyno |
For Use With Mfr. Model Number | 33201, 33259 |
Warranty | 1 yr |
Product Type | Pump Repair Kit |
Compatible with Manufacturer Model Number | 33201, 33259 |
Compatible with Brand | Moyno |
Compatible with Pump Type | Progressive Cavity Pump |
Compatible Manufacturer Part Number | 33201, 33259 |
Compatible Grainger Part Number | 30EK50, 30EK54 |
Compatible with Manufacturer Part Number | 33201, 33259 |
Compatible with Manufacturer Model Number [NEW] | 33201, 33259 |
Compatible Manufacturer Model Number | 33201, 33259 |
For Use with Mfr. Model Number | 33201, 33259 |
Description
Pump Repair Kit, Compatible with Grainger Part Number 30EK50, 30EK54, Compatible with Manufacturer Model Number 33201, 33259, Includes Flexible Joint, Seal, Stator, Product Type Pump Repair Kit, Compatible with Pump Type Progressive Cavity Pump, Compatible with Brand Moyno
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Sleeve (PPTLS2222G)
- DAYTON 2 HP 3" Manual Submersible Sewage Pump 460V (4LE19)
- HOFFMAN Motor/Pump Control Box, 3Ph, 208/240/480V (VS-3480V0610D)
- DAYTON Pump, Sump, 0.33 HP (4KU60)
- MOYNO Pump Repair Kit, Moyno (3119029000)
- MOYNO Pump Repair Kit, Moyno (3119031000)
- DAYTON Pump Repair Kit, Fluid, 1 In., For 3HJX1 (22A614)
- ALFA LAVAL Seal Carbon C218/C328 Series Tri-Clover & Ampco (328E-80-1A)
- TACO Cartridge, For 2KGX8 (0010-034RP)
- DAYTON Motor Shaft Guard (PP21210G)
- DAYTON Manifold (780012)
- Moyno Pump Parts