Shop All Progressive Cavity Pumps
Moyno
Progressive Cavity Pump, 50 psi
Mfr # 35601
Zoro # G6168802
product price: $2,058.99
/ea
Free Shipping & Returns
$2,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. RPM 150 RPM
- Max. RPM 1,750 RPM
- Required HP @ Lower RPM 3/64 hp
- Max. Viscosity 20,000 cPs
- Series 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moyno
- MFR # 35601
- Zoro # G6168802
- Country of Origin Multiple
- Category Progressive Cavity Pumps
Dimensions
Particle Size | 9.5 mm |
Height (In.) | 8 1/16 |
Width (In.) | 7 9/16 |
Length (In.) | 17 1/2 |
Overall Width | 7.6 in |
Overall Length | 17.5 in |
Overall Height | 8.1 in |
Intake Connection Size | 1 1/2 in |
Discharge Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 9.5 mm |
Description
Progressive Cavity Pump, Discharge Connection Size 1 1/2 in, Discharge Connection Type NPT, Horsepower (Maximum) 1 1/4 hp, Housing Material Cast Iron, Intake Connection Size 1 1/2 in, Intake Connection Type NPT, Media Temperature (Maximum) 160 Degrees F, Media Temperature (Minimum) 10 Degrees F, Operating Pressure (Maximum) 50 psi, Pump Operation Type Non-Motorized, Rotor Material Stainless Steel, Seal Material Carbon, Ceramic, Solid Diameter (Maximum) 9.5 mm, Stator Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 3" Industrial Duty Full Trash Water Pump Powered by 8 HP Honda Portable Utility (TW3H)
- STENNER Motor Service Kit 120V/60Hz (MSK120)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (150MS1F5G4)
- LITTLE GIANT PUMP Pump, 4-17/32 In. L, 2-5/8 In. W (518400)
- MOYNO Progressive Cavity Pump, 100 psi (33201)
- MOYNO Motorized Progressive Cavity Pump, 50 psi (35651)
- MOYNO Motorized Progressive Cavity Pump, 40 psi (34459)
- MOYNO Progressive Cavity Pump, 40 psi (34401)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 43.2 gph (500250763)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 89.28 gph (500239739)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 341 gph (500250345)
- Moyno Progressive Cavity Pumps