Shop All Progressive Cavity Pumps
Moyno
Progressive Cavity Pump, 100 psi
Mfr # 33201
Zoro # G6162396
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. RPM 150 RPM
- Max. RPM 1,750 RPM
- Required HP @ Lower RPM Jan-32
- Max. Viscosity 20,000 cPs
- Series 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moyno
- MFR # 33201
- Zoro # G6162396
- Country of Origin Multiple
- Category Progressive Cavity Pumps
Dimensions
Length (In.) | 12 5/8 |
Particle Size | 4.0 mm |
Width (In.) | 4 3/4 |
Height (In.) | 5 1/8 |
Overall Width | 4.8 in |
Overall Length | 12.6 in |
Overall Height | 5.1 in |
Intake Connection Size | 3/4 in |
Solid Diameter (Maximum) | 4 mm |
Discharge Connection Size | 3/4 in |
Description
Progressive Cavity Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Horsepower (Maximum) 1/2 hp, Housing Material Cast Iron, Intake Connection Size 3/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 160 Degrees F, Media Temperature (Minimum) 10 Degrees F, Operating Pressure (Maximum) 100 psi, Pump Operation Type Non-Motorized, Rotor Material Stainless Steel, Seal Material Carbon, Ceramic, Solid Diameter (Maximum) 4 mm, Stator Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON AlternatrCloseLiquidLvlSwtch, 120VDC, 240V (M8000-75)
- DAYTON Centrifugal Pump, 1/2 hp, 208 to 240/480V AC, 3 Phase (5UPW4)
- STENNER Pump Adj Rate 45M2 10GPD 25Psi 1/4"W (45MJL2A1STAA)
- ECO FLO PRODUCTS Eco-Flo SUP80 Submersible Utility Pump, Manual, 1/2 HP, 3180 GPH (SUP80)
- MOYNO Progressive Cavity Pump, 40 psi (34401)
- MOYNO Motorized Progressive Cavity Pump, 40 psi (34459)
- MOYNO Progressive Cavity Pump, 50 psi (35601)
- MOYNO Motorized Progressive Cavity Pump, 50 psi (35651)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 341 gph (500250345)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 89.28 gph (500239739)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 11.52 gph (500239744)
- Moyno Progressive Cavity Pumps