Shop All Progressive Cavity Pumps
Moyno
Motorized Progressive Cavity Pump, 40 psi
Mfr # 34459
Zoro # G6129812
product price: $1,944.99
/ea
Free Shipping & Returns
$1,944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Min. RPM 150
- Max. RPM 1,750 RPM
- Required HP @ Lower RPM 3/64 hp
- Max. Viscosity 20,000 cPs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moyno
- MFR # 34459
- Zoro # G6129812
- Country of Origin Multiple
- Category Progressive Cavity Pumps
Dimensions
Height (In.) | 7 7/8 |
Particle Size | 8.0 mm |
Width (In.) | 6 1/2 |
Length (In.) | 19 23/32 |
Overall Height | 7.9 in |
Overall Length | 19.7 in |
Overall Width | 6.5 in |
Discharge Connection Size | 3/4 in |
Intake Connection Size | 3/4 in |
Solid Diameter (Maximum) | 8 mm |
Description
Motorized Progressive Cavity Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Horsepower (Maximum) 1/2 hp, Housing Material Cast Iron, Intake Connection Size 3/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 160 Degrees F, Media Temperature (Minimum) 10 Degrees F, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 40 psi, Pump Operation Type Motorized, Rotor Material Stainless Steel, Seal Material Carbon, Ceramic, Solid Diameter (Maximum) 8 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Hose Swivel, Aluminum, 3/4 In NPT, 50 psi (S075H1314)
- DAYTON Pressure Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW11)
- BELL & GOSSETT Bearing (P77063)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Geolast(R), 12VDC, 5 GPM (5850ED-201C-SB)
- MOYNO Motorized Progressive Cavity Pump, 50 psi (35651)
- MOYNO Progressive Cavity Pump, 40 psi (34401)
- MOYNO Progressive Cavity Pump, 50 psi (35601)
- MOYNO Progressive Cavity Pump, 100 psi (33201)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 1,726 gph (500250436)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 43.2 gph (500250763)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 11.52 gph (500239744)
- Moyno Progressive Cavity Pumps