No Product Image Available
Moyer Diebel

SW600L Low Temperature 72'' Pass-Through Glass Washer - Left to Right - 208/230V


product price: $23,790.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Any busy bar or restaurant needs plenty of clean glasses to keep customers happy so make sure your business can meet demand with this Moyer Diebel SW600L low temperature 72'' pass-through glass washer! Feeding left to right this unit is a workhorse in any dishroom with its 2000 glass per hour capacity and a 72'' long footprint that gives ample space for loading dirty glasses and collecting finished ones in the cabinet below. The wash / rinse chamber has a vertical clearance of 10 1/4'' to accommodate most glasses and stemware.A precise 3-pump injection system allows the use of separate detergent sanitizer and rinse-aid solutions. The wash cycle utilizes both upper and lower wash / rinse arms and is ensures that no steam is generated behind the bar. A cool water final rinse with sanitizer gets the glasses ready to be used again. This unit also features an automatic operation glass-activated shut-off switch for added convenience.This glass washer also features a durable polypropylene conveyor that prevents chipping and two splash curtains to contain the spray during operation. It comes configured for left to right operation. It requires a 208/230V electrical connection and comes with a cord and plug. 2 1/2'' water connections are required one for hot water and one for cold water. It also uses a 1 1/2'' drain connection.Overall Dimensions:Width: 72''Depth: 22''Height: 38 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.