Shop All Dishwashers
Moyer Diebel
SW400R Low Temperature 48'' Pass-Through Glass Washer - Right to Left - 208/230V
Mfr # 253SW400RH
Zoro # G711508687
product price: $24,218.99
/ea
Free Shipping & Returns
$24,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moyer Diebel
- MFR # 253SW400RH
- Zoro # G711508687
- Country of Origin China
- Category Dishwashers
Description
Any busy bar or restaurant needs plenty of clean glasses to keep customers happy so make sure your business can meet demand with this Moyer Diebel SW400L low temperature 48'' pass-through glass washer! Feeding right to left this unit is a workhorse in any dishroom with its 2000 glass per hour capacity and a 48'' long footprint that gives ample space for loading dirty glasses and collecting finished ones in the cabinet below. The wash / rinse chamber has a vertical clearance of 10 1/4'' to accommodate most glasses and stemware.A precise 3-pump injection system allows the use of separate detergent sanitizer and rinse-aid solutions. The wash cycle utilizes both upper and lower wash / rinse arms and is ensures that no steam is generated behind the bar. A cool water final rinse with sanitizer gets the glasses ready to be used again. This unit also features an automatic operation glass-activated shut-off switch for added convenience.This glass washer also features a durable polypropylene conveyor that prevents chipping and two splash curtains to contain the spray during operation. It comes configured for right to left operation. It requires a 208/230V electrical connection and comes with a cord and plug. 2 1/2'' water connections are required one for hot water and one for cold water. It also uses a 1 1/2'' drain connection.Overall Dimensions:Width: 48''Depth: 22''Height: 38 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Sharpening Stone For 401 Edl (A526SSP)
- VULCAN HART Thermocouple - 72" (412788-60)
- TAYLOR FREEZER Switch, Push Button , Spst (016530)
- HOBART Vacuum Breaker Lead-Free (277112)
- SPT SPT SD-9263W 18 in. Energy Star Portable Dishwasher; White (SD-9263W)
- GE Power Cord, 40A, 4 ft. (WX09X10006)
- BLACK & DECKER Portable Dishwasher, 18 inches Wide, 8 Place Setting, Black (BPD8B)
- SPT SPT SD-9254SSA Energy Star 18 in. Built-In Dishwasher with Heated Drying & Stainless (SD-9254SSA)
- GE Replacemnt Water Inlet Valve for Washers (WH13X10017)
- EDGESTAR 18 Inch Wide 8 Place Setting Energy Star Rated BuiltIn Dishwasher (BIDW1802BL)
- AVANTI Avanti 18" Built In Dishwasher, Stainless Steel (DWT18V3S)
- Moyer Diebel Dishwashers