No Product Image Available
Moyer Diebel

MD66 66'' Single Tank Rack Conveyor Dishwashing Machine Rect


product price: $59,324.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Streamline your dishwashing operation with the Moyer Diebel MD66 66'' single tank rack conveyor dishwashing machine with 22'' prewash. Feeding left to right the anti-jam conveyor system provides smooth and near constant movement of the dish rack resulting in consistent and thorough washing and rinsing. This unit is Energy Star qualified to reduce water usage and energy requirements to maximize performance for economical operation. Thanks to its built-in diagnostic system this machine offers service logs and intelligent troubleshooting to assist with cutting down on service calls. 2 20 x 20 racks one flat and one peg included to hold soiled wares.This high-performance machine cleans up to 219 racks per hour using only 0.59 gallons per rack! A 22'' prewash is designed to loosen up stuck on food particles for a more complete wash. Constructed of easy-to-clean stainless steel this machine is built tough to hold up to the wear-and-tear of being used in a high-volume commercial kitchen. Connections include a vent fan interlock connection and a table limit switch as well as single point water and electrical connections. This unit requires a 208V electrical connection for operation. It requires a 3/4'' NPT water connection and has a 1 1/2'' NPT manual ball valve drain.Overall Dimensions:Width: 82''Depth: 28 1/2''Height: 58 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.