No Product Image Available
Moyer Diebel

DF Series Rotary Glasswasher with Cold Rinse - 208/230V


product price: $12,459.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Any busy bar or restaurant needs plenty of clean glasses to keep customers happy so make sure your business can meet demand with Moyer Diebel DF Series rotary glasswasher with cold rinse! This unit is a workhorse in any dishroom with its 1200 glass per hour capacity and the wash / rinse chamber has a vertical clearance of 12'' to accommodate most glasses and stemware. A precise 3-pump injection system allows the use of separate detergent sanitizer and rinse-aid solutions. The wash cycle utilizes both upper and lower wash / rinse arms for maximum coverage and consistently clean glasses while a cool water final rinse with sanitizer gets the glasses ready to be used again. Additionally the double-walled design of this machine reduces noise during operation.This glass washer also features a durable polypropylene conveyor that prevents chipping a splash curtain to contain the spray during operation and a storage shelf that can hold up to 3 1-gallon containers of dishwashing chemicals. Smart design features like a self-flushing rinse chamber and an internal upper drain screen reduce maintenance and make cleaning easy so you can spend more time serving your customers. This model also has an improved shut-off mechanism to reduce water usage. It requires a 208/230V electrical connection and comes with a cord and plug. 2 1/2'' water connections are required one for hot water and one for cold water. It also uses a 1 1/2'' drain connection.Overall Dimensions:Width: 25''Depth: 27''Height: 39''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.