Shop All Dishwashers
Moyer Diebel
601HTG Undercounter High Temperature Glass Washer with Booster - 208-240V
Mfr # 253601HTG
Zoro # G711508755
product price: $9,241.99
/ea
Free Shipping & Returns
$9,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moyer Diebel
- MFR # 253601HTG
- Zoro # G711508755
- Country of Origin China
- Category Dishwashers
Description
When you need clean glasses and dishware but you're low on space this Moyer Diebel 601HTG high temperature undercounter glass washing machine is the perfect solution! This high temperature glasswasher is designed to keep your dish room productive and efficient able to tackle up to 25 racks per hour on a 141 second cycle. A built-in booster raises incoming water temperature 70 degrees Fahrenheit so a final rinse of 180 degrees Fahrenheit is achieved.It boasts a 12 1/8'' high door opening to allow easy loading and unloading and comes with plenty of smart design features to help you spend more time helping customers and less time doing the dishes. For example its soft start functionality works to prevent breakage and chipping while the Rinse Sentry feature extends the rinse cycle to ensure the final rinse is at 180 degrees Fahrenheit to meet health code standards. Additionally Shear Energy technology reduces energy requirements while maximizing performance. The auto-clean feature even flushes the tank interior at end of the serving period to keep your machine clean and functioning properly. A 208/240V electrical connection is required for operation of this unit. It can be configured to accommodate either a 1 or 3 phase setup in the field.Overall Dimensions:Width: 24''Depth: 25''Height: 37 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Thermostat Sj, 3/16 X 11-5/8, 42 (00-411506-00014)
- BOBRICK Lock, Cylinder, W/ Key For - Part# Bbk3500-100 (BBK3500-100)
- SAN-J INTERNATIONAL San-J International Inc. Gluten Free Tamari Soy Sauce 64 oz., PK6 (10075810021408)
- SAN JAMAR Cutting Board, 20 x 15 x 1/2 In, Green (CB152012GN)
- WHIRLPOOL Shift Actuator for Washer (W11212745)
- GE Start Switch Replacement (WE4M416)
- SPT SPT SD-9263SS 18 in. Energy Star Portable Dishwasher; Stainless Steel (SD-9263SS)
- FRIGIDAIRE Dishwasher, 24-23/64" W, 120VAC, Black (FDPH4316AD)
- WHIRLPOOL Coil Surface Element (4392061)
- FRIGIDAIRE 24" Built-In Dishwasher, ADA Compliant, Black (FFBD2420UB)
- ALLIANCE LAUNDRY SYSTEMS Washer Water Valve (202395P)
- Moyer Diebel Dishwashers