No Product Image Available
Moyer Diebel

383HT Undercounter High Temperature Dishwashing Machine with Booster - 208-240V


product price: $7,187.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

When you need clean glasses and dishware but you're low on space this Champion 383HT high temperature undercounter dishwashing machine is the perfect solution! This high temperature energy efficient dishwasher is designed to keep your dish room productive and efficient able to tackle up to 27 racks per hour on a 120 second cycle. A built-in booster raises incoming water temperature 70 degrees Fahrenheit so a final rinse of 180 degrees Fahrenheit is achieved.It boasts a 14 1/2'' high door opening to allow easy loading and unloading and comes with plenty of smart design features to help you spend more time helping customers and less time doing the dishes. For example its Fill Sentry functionality monitors incoming water pressure to make sure of proper fill level and rinsing performance while the Rinse Sentry feature extends the rinse cycle to ensure the final rinse is at 180 degrees Fahrenheit to meet health code standards. Plus the Drain Sentry function ensures that the machine is draining properly. A counter-balanced double skin door makes for an overall quieter operation. A 208-240V electrical connection is required for operation of this unit.Overall Dimensions:Width: 24''Depth: 25''Height: 33 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.