Shop All Dishwashers
Moyer Diebel
201LT Undercounter Low Temperature Dishwashing Machine - 115V
Mfr # 253201LT
Zoro # G711508700
product price: $6,844.99
/ea
Free Shipping & Returns
$6,844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moyer Diebel
- MFR # 253201LT
- Zoro # G711508700
- Country of Origin China
- Category Dishwashers
Description
When you need clean glasses and dishware but you're low on space this Champion 201LT low temperature undercounter dishwashing machine is the perfect solution! This low temperature dishwasher is designed to keep your dish room productive and efficient able to tackle up to 25 racks per hour on a 141 second cycle.It boasts a 15 3/4'' high door opening to allow easy loading and unloading and comes with plenty of smart design features to help you spend more time helping customers and less time doing the dishes. For example its soft start functionality works to prevent breakage and chipping and an auto-clean and delime cycle keep the machine performing optimally. For ultimate water efficiency the fill and drain type operation always re-uses rinse water for the next cycle's wash water. Dispensing pumps are included for liquid detergent sanitizer and rinse-aids include prime switches.Solid-state controls are intuitive and easy to operate when setting up wash preferences. For extra soiled wares you can place the unit into scrub mode which will extend the wash cycle for deeper cleaning. A counter-balanced double skin door makes for an overall quieter operation. A 115V electrical connection is required for operation of this unit.Overall Dimensions:Width: 24''Depth: 25''Height: 33 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUREX Carbon Filter 24X24X1, (484411)
- GROEN Strip Heater 208V 950W (12842)
- WARING COMMERCIAL Food Blender, 40 Oz, Extra Heavy Duty (7011HG)
- SCOTSMAN Water Seal (02-0929-23)
- AVANTI Avanti 18" Built In Dishwasher, Stainless Steel (DWT18V3S)
- FRIGIDAIRE 17-1/2" Built-In Dishwasher, ADA Compliant, Black (FFBD1831UB)
- AVANTI Avanti 24" Built In Dishwasher, White (DWF24V0W)
- ELECTROLUX Refrigerator Door Gasket to Seal (242193206)
- FRIGIDAIRE 24" Built-In Dishwasher, ADA Compliant, Black (FFBD2420UB)
- WHIRLPOOL Ice Maker Assembly Kit (W10884390)
- FORNO 24In. Built-In Low-Noise Dishwasher (FDWBI8067-24S)
- Moyer Diebel Dishwashers