Shop All Dishwashers
Moyer Diebel
201HT Undercounter High Temperature Dishwashing Machine with Booster - 208-240V
Mfr # 253201HT
Zoro # G211508682
product price: $7,529.99
/ea
Free Shipping & Returns
$7,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moyer Diebel
- MFR # 253201HT
- Zoro # G211508682
- Country of Origin China
- Category Dishwashers
Description
When you need clean glasses and dishware but you're low on space this Champion 201HT high temperature undercounter dishwashing machine is the perfect solution! This high temperature dishwasher is designed to keep your dish room productive and efficient able to tackle up to 25 racks per hour on a 141 second cycle. A built-in booster raises incoming water temperature 70 degrees Fahrenheit so a final rinse of 180 degrees Fahrenheit is achieved.It boasts a 15 3/4'' high door opening to allow easy loading and unloading and comes with plenty of smart design features to help you spend more time helping customers and less time doing the dishes. For example its soft start functionality works to prevent breakage and chipping while the Rinse Sentry feature extends the rinse cycle to ensure the final rinse is at 180 degrees Fahrenheit to meet health code standards. For extra soiled wares you can place the unit into scrub mode which will extend the wash cycle for deeper cleaning. A counter-balanced double skin door makes for an overall quieter operation. A 208/240V electrical connection is required for operation of this unit. It can be configured to accommodate either a 1 or 3 phase setup in the field.Overall Dimensions:Width: 24''Depth: 25''Height: 33 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON BREW Coffee, 4.59 lb. Net Weight, Ground (C-1CT5FR)
- SENSATIONS Plastic Stemless Wine Glasses, 14oz, 24PK (338360)
- HOBART Pressure Water Gauge (00-918429)
- HOFF & PEPPER Original BBQ Sauce 12.7 oz (00850002245141)
- FORNO 24In. Built-In Low-Noise Dishwasher (FDWBI8067-24S)
- WHIRLPOOL Replacement Cooling Fan (W11107275)
- ELECTROLUX Oven Control Board (5304510064)
- MVP GROUP Jet-Tech EV18, Undercounter Dishwasher, High Temperature, 208-240 Volt (EV18)
- MVP GROUP Jet-Tech 747HH, Warewasher, Deluxe High Temp, High Hood Door, 208-240V (747HH)
- WHIRLPOOL Water Inlet Valve Mounting Bracket (W10648041)
- SPT SPT SD-9254SSA Energy Star 18 in. Built-In Dishwasher with Heated Drying & Stainless (SD-9254SSA)
- Moyer Diebel Dishwashers