Shop All Composite Toe Boots and Shoes
Moxie Trades
Size 6 Women's 6 in Work Boot Aluminum Work Boot, Black
Mfr # 50121
Zoro # G5130675
product price: $110.00
/pr
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women's
- Color Black
- Width EE
- Footwear Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxie Trades
- MFR # 50121
- Zoro # G5130675
- UPC # 839175002355
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Width | EE |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Height | 6 in |
Size (PRINT) | 6 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size (PRINT) 6, Static Dissipative No, Style Number 50121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Lens Covers, Mylar, PK25 (88VXLC)
- ZORO SELECT Lockout Padlock, KD, Red, 3"H (48JT74)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X12BYL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, S (70129_290-S)
- MOXIE TRADES Size 7 Women's Loafer Shoe Composite Work Shoe, Black (50180)
- MOXIE TRADES Size 8-1/2 Women's Loafer Shoe Composite Work Shoe, Gray (50181)
- MOXIE TRADES Size 6-1/2 Women's Loafer Shoe Composite Work Shoe, Gray (50181)
- MOXIE TRADES Size 9-1/2 Women's Loafer Shoe Composite Work Shoe, Gray (50181)
- SHINN FU CO OF AMERICA PLUNGER TOE 4 TON PLUNGER TOE (AWB65154)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7108-12M)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-8W)
- Moxie Trades Foot Protection