Shop All Steel Toe Boots
Moxie Trades
Size 6-1/2 Women's 6 in Work Boot Steel Work Boot, Pink
Mfr # 50162
Zoro # G9375807
product price: $110.00
/pr
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Width D
- Upper Color Pink
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxie Trades
- MFR # 50162
- Zoro # G9375807
- UPC # 839175008777
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 6 1/2 |
Width | D |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Size | 6 1/2 |
Overall Height | 6 in |
Size (PRINT) | 6 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Pink, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Pink, Puncture Resistant Insole Yes, Size 6 1/2, Static Dissipative No, Style Number 50162
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label Holder, Magnetic, 1/2 In x 6 In, PK12 (M21)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2HNRW01A000)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 60in W, Extruded Alum, 365YB5 (365YB5)
- MEGACOMFORT Resistant Insole, Mens, 12" L, PR (PAMPR-M1213)
- MOXIE TRADES Size 7 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- MOXIE TRADES Size 5 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- MOXIE TRADES Size 6 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- MOXIE TRADES Size 9 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- MOXIE TRADES Size 8 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- MOXIE TRADES Size 7-1/2 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- Moxie Trades Steel Toe Boots