Shop All Composite Toe Boots and Shoes
Moxie Trades
Size 5 Women's Loafer Shoe Composite Work Shoe, Black
Mfr # 50180
Zoro # G6296915
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black
- Width D
- Footwear Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxie Trades
- MFR # 50180
- Zoro # G6296915
- UPC # 839175009583
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 |
Width | D |
Footwear Width | D |
Height | 3 1/2 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 5 |
Overall Height | 3 1/2 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 5, Static Dissipative No, Style Number 50180
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0025YB)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Parking (60-1924-2424-TR426)
- GE Impact Gloves, Sandy Nitrile 13GA, 1 Pair, XL (GG240XLC)
- ANSELL Electrical Gloves, Size 9, Class 3, 16"L, PR (CLASS 3 B 16)
- MOXIE TRADES Size 6-1/2 Women's Loafer Shoe Composite Work Shoe, Gray (50181)
- MOXIE TRADES Size 8-1/2 Women's Loafer Shoe Composite Work Shoe, Gray (50181)
- MOXIE TRADES Size 9-1/2 Women's Loafer Shoe Composite Work Shoe, Gray (50181)
- MOXIE TRADES Size 7 Women's Loafer Shoe Composite Work Shoe, Black (50180)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 13, Black, PR (TB1A28WF001)
- DANNER Size 14 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-14EE)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- Moxie Trades Composite Toe Boots and Shoes