Shop All Plain-Toe Work Boots and Shoes
Moxie Trades
Boots, 8-1/2, D, Gray, Plain, PR
Mfr # 50175
Zoro # G6140970
product price: $75.34
/pr
Free Shipping & Returns
$75.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gender Women's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxie Trades
- MFR # 50175
- Zoro # G6140970
- UPC # 839175009972
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | D |
Height | 3 1/2 in |
Heel Height | 1 in or Greater |
Width | D |
Overall Height | 3 1/2 in |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Gray, Width D, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 50175, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21004 (TCSL2-21004)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1952L)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 120)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 8.5M, PR (651-8.5M)
- GEORGIA BOOT Georgia Giant Revamp Women's Chelsea Boot (GB00432)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB038022242)
- GENUINE GRIP Work Shoes, Womens, 10.5M, Blk, Slip On, PR (470-10.5M)
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- Moxie Trades Foot Protection