Shop All Trampolines
Moxie
Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety
Mfr # MXSF03-8-GA
Zoro # G3855561
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green Apple
- Weight 77.2
- Includes Trampoline & Enclosure Set
- Material Galvanized�Steel; Polypropylene Mesh; Plastic
- Length 102.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxie
- MFR # MXSF03-8-GA
- Zoro # G3855561
- UPC # 810029126038
- Country of Origin China
- Category Trampolines
Dimensions
Length | 102.4 |
Width | 102.4 |
Overall Height | 80.7 |
Size | 8' |
Details
Color | Green Apple |
Weight | 77.2 |
Includes | Trampoline & Enclosure Set |
Material | Galvanized�Steel; Polypropylene Mesh; Plastic |
Weight Capacity | 275 Pounds |
Features | Easy to Assemble/Disassemble, TUV Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad |
Description
This MOXIE brand Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety is green apple in color and weighs 77.2 pounds. It includes a trampoline and enclosure set made of galvanized steel, polypropylene mesh, and plastic. It has a length of 102.4 inches, a width of 102.4 inches, and an overall height of 80.7 inches. It has a weight capacity of 275 pounds and is 8' in size.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENTEN GOLD CART ACCESSORIES Stenten Golf Cart Accessories HB0002 Horn Button-Floor Mount (HB0002)
- JACKS IMPORTS Shoobugs Fly Sheet 72" (4302-72)
- CLASSIC ACCESSORIES Black Tractor Cover, 84"x46"x44" (52-221-050401-RT)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-20X35)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- Moxie Trampolines