Shop All Trampolines
Moxie
Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety
Mfr # MXSF03-6-OR
Zoro # G3855528
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Weight 61.7
- Includes Trampoline & Enclosure Set
- Material Galvanized�Steel; Polypropylene Mesh; Plastic
- Length 78.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxie
- MFR # MXSF03-6-OR
- Zoro # G3855528
- UPC # 810029126021
- Country of Origin China
- Category Trampolines
Dimensions
Length | 78.3 |
Width | 78.3 |
Overall Height | 80.7 |
Size | 6' |
Details
Color | Orange |
Weight | 61.7 |
Includes | Trampoline & Enclosure Set |
Material | Galvanized�Steel; Polypropylene Mesh; Plastic |
Weight Capacity | 220 Pounds |
Features | Easy to Assemble/Disassemble, TUV Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad |
Description
This MOXIE brand Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety is orange in color and weighs 61.7 pounds. It includes a trampoline and enclosure set made of galvanized steel, polypropylene mesh, and plastic. It has a length of 78.3, a width of 78.3, and an overall height of 80.7. It has a weight capacity of 220 pounds and a size of 6'.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS The Patriot Set, 20ft. Pole w/U.S. Flag (742360)
- KAMP-RITE TENT COT Emergency Blanket & Pillow Pack (KRBP102)
- CHAMPION SPORTS Youth SoftBall, Fielders Mask, Purple (FMYPR)
- SWISHER Blade Driver-Asy. (10541)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- SERENELIFE 8Ft Trampoline With Outer Safety Net (SLTRA8BL)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- XPOWER MANUFACTURE XPOWER Manufacture BR-292A 3 HP Indoor Outdoor Inflatable Bounce House Jumper Blower Fan (BR-292A)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- Moxie Trampolines