Shop All Trampolines
Moxie
Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety
Mfr # MXSF03-6-BL
Zoro # G3855500
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 61.7
- Color Blue
- Material Galvanized Steel; Polypropylene Mesh; Plastic
- Includes Trampoline & Enclosure Set
- Length 78.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxie
- MFR # MXSF03-6-BL
- Zoro # G3855500
- UPC # 810029126014
- Country of Origin China
- Category Trampolines
Dimensions
Length | 78.3 |
Width | 78.3 |
Overall Height | 80.7 |
Size | 6' |
Details
Weight | 61.7 |
Color | Blue |
Material | Galvanized Steel; Polypropylene Mesh; Plastic |
Includes | Trampoline & Enclosure Set |
Weight Capacity | 220 Pounds |
Features | Easy to Assemble/Disassemble, TUV Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad |
Description
This MOXIE brand Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety is blue in color and made of galvanized steel, polypropylene mesh, and plastic. It includes a trampoline and enclosure set and has a weight of 61.7, length of 78.3, width of 78.3, overall height of 80.7, and size of 6'. It has a weight capacity of 220 pounds.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Control Cable (946-05250)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., White (TW-35)
- A & I PRODUCTS Flexco R2, Hinge Pin NC-30-1 30" x0.5" x0.5" (A-1701427)
- BRIGGS & STRATTON Spring, Tine / Thatcher (7018491YP)
- AQUA-MOX N1-1414400000 14 ft. Trampoline Frame Size Replacement Netting (N1-1414400000)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- JUMPKING Jumpking SP5.5 5.5 in. Trampoline Spring (SP5.5)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- SERENELIFE 40" Foldable Spring Mini Trampoline With (SLSPT438)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- Moxie Trampolines