Shop All Trampolines
Moxie
Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety
Mfr # MXSF03-16-BL
Zoro # G3855534
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 196.2
- Color Blue
- Includes Trampoline & Enclosure Set
- Material Galvanized�Steel; Polypropylene Mesh; Plastic
- Length 198.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxie
- MFR # MXSF03-16-BL
- Zoro # G3855534
- UPC # 810029126137
- Country of Origin China
- Category Trampolines
Dimensions
Length | 198.4 |
Width | 198.4 |
Overall Height | 105.9 |
Size | 16' |
Details
Weight | 196.2 |
Color | Blue |
Includes | Trampoline & Enclosure Set |
Material | Galvanized�Steel; Polypropylene Mesh; Plastic |
Weight Capacity | 550 Pounds |
Features | Easy to Assemble/Disassemble, TUV Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Cleaner With Pre (951-10794)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400513)
- TRIM-FREE Trim Free Landscape Edging, 20ft Interlocking Brick Sections, Blocks Grass and Weeds, Terracotta (2035HD)
- MTD Socket-Headlight (925-1649A)
- JUMPKING Jumpking SP5.5 5.5 in. Trampoline Spring (SP5.5)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- Moxie Trampolines