Shop All Trampolines
Moxie
Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety
Mfr # MXSF03-15-GA
Zoro # G3855491
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 172
- Color Green Apple
- Material Galvanized�Steel; Polypropylene Mesh; Plastic
- Includes Trampoline & Enclosure Set
- Length 186.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxie
- MFR # MXSF03-15-GA
- Zoro # G3855491
- UPC # 810029126113
- Country of Origin China
- Category Trampolines
Dimensions
Length | 186.2 |
Width | 186.2 |
Overall Height | 105.9 |
Size | 15' |
Details
Weight | 172 |
Color | Green Apple |
Material | Galvanized�Steel; Polypropylene Mesh; Plastic |
Includes | Trampoline & Enclosure Set |
Weight Capacity | 495 Pounds |
Features | Easy to Assemble/Disassemble, TUV Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad |
Description
This MOXIE brand Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety has a weight of 172, a color of Green Apple, and is made of Galvanized Steel; Polypropylene Mesh; Plastic. It includes a Trampoline & Enclosure Set, has a length of 186.2, a width of 186.2, a weight capacity of 495 Pounds, an overall height of 105.9, and a size of 15'.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET One New Replacement 11" x 28" Blank Rear Rim Universal Fit 110648 (WHP60-0075)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Hand Grip 150lbs Hand & Forearm Exercise Grip Strengthener; 150 lbs - Silver (Hand Grip 150lbs)
- KOHLER Screw Flg Thd Frm M6X1 0X16 (24 086 53-S)
- SHELTERLOGIC MaxAP Gazebo Canopy - 6 Legs 10 x 20 ft. (26011)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- Moxie Trampolines