Shop All Trampolines
Moxie
Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety
Mfr # MXSF03-15-BK
Zoro # G3855482
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 172
- Color Charcoal
- Includes Trampoline & Enclosure Set
- Material Galvanized�Steel; Polypropylene Mesh; Plastic
- Length 186.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxie
- MFR # MXSF03-15-BK
- Zoro # G3855482
- UPC # 810029126120
- Country of Origin China
- Category Trampolines
Dimensions
Length | 186.2 |
Width | 186.2 |
Overall Height | 105.9 |
Size | 15' |
Details
Weight | 172 |
Color | Charcoal |
Includes | Trampoline & Enclosure Set |
Material | Galvanized�Steel; Polypropylene Mesh; Plastic |
Weight Capacity | 495 Pounds |
Features | Easy to Assemble/Disassemble, TUV Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad |
Description
This MOXIE brand Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety has a weight of 172, a charcoal color, and includes a trampoline and enclosure set. It is made of galvanized steel, polypropylene mesh, and plastic. It has a length of 186.2, a weight capacity of 495 pounds, a width of 186.2, an overall height of 105.9, and a size of 15'.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Atlas Post Hole Digger, 12 ga., 48" Handle (PD 40020)
- SUNCAST Vertical Shed, 22 cuft Capacity, 2 ft 814 in W, 2 ft 112 in D, 6 ft H, Resin, Stoney (BMS1250SB)
- MTD Recoil Asm Sbd4218 (753-09385)
- YARDGARD Chain Link Post Cap, 1-5/8", Alum. (328560C)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- KIDWISE KIDWISE SSD-PLAY-04.V2 My Little Playhouse Bouncer (SSD-PLAY-04.V2)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- JUMPKING Jumpking BZ1409E4 Trampoline Enclosure System - 14 Foot (BZ1409E4)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- Moxie Trampolines