Shop All Trampolines
Moxie
Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety
Mfr # MXSF03-12-GA
Zoro # G3855552
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 119.05
- Color Green Apple
- Includes Trampoline & Enclosure Set
- Material Galvanized�Steel; Polypropylene Mesh; Plastic
- Length 150.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxie
- MFR # MXSF03-12-GA
- Zoro # G3855552
- UPC # 810029126076
- Country of Origin China
- Category Trampolines
Dimensions
Length | 150.4 |
Width | 150.4 |
Overall Height | 102.4 |
Size | 12' |
Details
Weight | 119.05 |
Color | Green Apple |
Includes | Trampoline & Enclosure Set |
Material | Galvanized�Steel; Polypropylene Mesh; Plastic |
Weight Capacity | 385 Pounds |
Features | Easy to Assemble/Disassemble, TUV Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Maintenance Kit (18 789 01-S)
- GLOBAL INDUSTRIAL Pet Waste Plastic Bags, Green, 200 Bags/Roll (695797)
- A & I PRODUCTS Radiator; 6 Row 34" x25" x11" (A-87737098)
- DB ELECTRICAL Solenoid For Ford/ Holland 2000, 2150, 2300 D2NN11390A Tractors; (1100-0202)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- XPOWER MANUFACTURE XPOWER Manufacture BR-292A 3 HP Indoor Outdoor Inflatable Bounce House Jumper Blower Fan (BR-292A)
- Moxie Trampolines