Shop All Trampolines
Moxie
Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety
Mfr # MXSF03-12-BL
Zoro # G3855543
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 119.05
- Color Blue
- Includes Trampoline & Enclosure Set
- Material Galvanized�Steel; Polypropylene Mesh; Plastic
- Length 150.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxie
- MFR # MXSF03-12-BL
- Zoro # G3855543
- UPC # 810029126083
- Country of Origin China
- Category Trampolines
Dimensions
Length | 150.4 |
Width | 150.4 |
Overall Height | 102.4 |
Size | 12' |
Details
Weight | 119.05 |
Color | Blue |
Includes | Trampoline & Enclosure Set |
Material | Galvanized�Steel; Polypropylene Mesh; Plastic |
Weight Capacity | 385 Pounds |
Features | Easy to Assemble/Disassemble, TUV Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETSTAGES Petstages Orka Dental Links 239 (66610)
- ABSORBINE Silver Honey Rapid Wound Repair Spray Gel 8 oz. (430480-8OZ)
- SEYMOUR MIDWEST ProFlex Rake, 24", 48" Steel Handle (43338)
- BRIGGS & STRATTON Pulley, Idler - 3.12 OD (1728000SM)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- Moxie Trampolines