Shop All Trampolines
Moxie
Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety
Mfr # MXSF03-10-OR
Zoro # G3855458
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Weight 94.8
- Material Galvanized Steel; Polypropylene Mesh; Plastic
- Includes Trampoline & Enclosure Set
- Length 126.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moxie
- MFR # MXSF03-10-OR
- Zoro # G3855458
- UPC # 810029126052
- Country of Origin China
- Category Trampolines
Dimensions
Length | 126.4 |
Width | 126.4 |
Overall Height | 100.8 |
Size | 10' |
Details
Color | Orange |
Weight | 94.8 |
Material | Galvanized Steel; Polypropylene Mesh; Plastic |
Includes | Trampoline & Enclosure Set |
Weight Capacity | 330 Pounds |
Features | Easy to Assemble/Disassemble, TUV Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-20X35)
- OREGON Bar Nose Kit, 3/4" Harvester Bars (40603)
- KOOLATRON Fun-Kool 26 Quart 12-Volt Thermo-Electric Cooler (P-25)
- AFTERMARKET AA29744 New Disc Wingfold Planter Seal Kit 15 Rod Fits John Deere 235 7000 Plus (HYI40-0541)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- JUMPKING Jumpking SP5.5 5.5 in. Trampoline Spring (SP5.5)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- XPOWER MANUFACTURE XPOWER Manufacture BR-292A 3 HP Indoor Outdoor Inflatable Bounce House Jumper Blower Fan (BR-292A)
- Moxie Trampolines