Shop All Trampolines
Moxie
Moxie Pumpkin-Shaped Outdoor Trampoline Set Top-Ring Frame Safety
Mfr # MXSF03-10-BK
Zoro # G3855473
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 94.8
- Color Charcoal
- Material Galvanized Steel; Polypropylene Mesh; Plastic
- Includes Trampoline & Enclosure Set
- Length 126.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moxie
- MFR # MXSF03-10-BK
- Zoro # G3855473
- UPC # 810029126069
- Country of Origin China
- Category Trampolines
Dimensions
Length | 126.4 |
Width | 126.4 |
Overall Height | 100.8 |
Size | 10' |
Details
Weight | 94.8 |
Color | Charcoal |
Material | Galvanized Steel; Polypropylene Mesh; Plastic |
Includes | Trampoline & Enclosure Set |
Weight Capacity | 330 Pounds |
Features | Easy to Assemble/Disassemble, TUV Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 8Pk Hose Washer Set (26935)
- XPOSE SAFETY Rebar Stakes - 14 Inch Metal Spikes for Asphalt 1/2 Inch Diameter, 50PK (Spike-50-X-S)
- ROEBIC Crystals Root Killer 2 lb (K-77-2LB-4)
- KOHLER Gasoline Engine, 4 Cycle, 6.5 HP (PA-SH265-3011)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- JUMPKING Jumpking SP5.5 5.5 in. Trampoline Spring (SP5.5)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SERENELIFE 8Ft Trampoline With Outer Safety Net (SLTRA8BL)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- Moxie Trampolines